Shop All Passage Door Handles
Delaney Contemporary
Delaney Contemporary 351516 Vida Series Passage Door Lever Set; Polished Chrome
Mfr # 351516
Zoro # G603715247
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 351516
- Zoro # G603715247
- UPC # 87305930911
- Country of Origin China
- Category Passage Door Handles
Description
Contemporary Collection Vida Polished Chrome passage lever set. Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Polished Chrome
- Function - Passage
- Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
- Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 2.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Passage - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- JR PRODUCTS JR Products 70715 Drawer Slide Socket Set - Question Mark (70715)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- BALDWIN ESTATE L021 Lever Bright Chrome Door Levers Bright Chrome (L021.260.LMR)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- HAGER Withnell Lever Passage Cylindrical Lock, No. 012525 Satin Chrome (3410WTN26D)
- COPPER CREEK Daley Lever Passage Function, Satin Stainless (DL1220SS)
- KWIKSET Milan Passage Lever with Round Rose Satin Nickel (KWS-720MIL-RDT-15-6AL-RCS)
- Delaney Contemporary Passage Door Handles