Shop All Passage Door Handles
Delaney Contemporary
Delaney Contemporary 351511 Vida Series Passage Door Lever Set; Satin Nickel
Mfr # 351511
Zoro # G103715358
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 351511
- Zoro # G103715358
- UPC # 76335043944
- Country of Origin China
- Category Passage Door Handles
Description
Contemporary Collection Vida Satin Nickel Passage lever set. Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Satin Nickel
- Function - Passage
- Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
- Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 2.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Passage - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- HARDWARE RESOURCES 4-1/4" Wx4-1/4"Dx8"H Rubberwood Queen Anne Leg (WL85RW)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- KENAURD Kenaurd:Passage Lever Grade 2 (KCL201-SC-PS)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 126 MIA 626 234 ASA)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- Delaney Contemporary Door Lever Locksets