Shop All Dummy Door Handles
Delaney Contemporary
Delaney Contemporary 350557 Cira Series Dummy Door Lever; Tuscany Bronze
Mfr # 350557
Zoro # G603700144
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 350557
- Zoro # G603700144
- UPC # 87305932212
- Country of Origin China
- Category Dummy Door Handles
Description
Contemporary Collection cira tuscany bronze dummy lever. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Contemporary Collection Cira series door lever sets are the pinnacle of modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Tuscany Bronze
- Function - Dummy
- Projection from the door - 2-3/8 in.
- Dimension - 3-7/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (2880pri8403)
- GILPIN IRONWORKS Newel Post (577)
- PRESSTO VALET Door Wedge, Reinforced Thermo-Plastic, Red, 2"H x 2-1/2"W (PVDS02)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- Delaney Contemporary Dummy Door Handles