Shop All Dummy Door Handles
Delaney Contemporary
Delaney Contemporary 350556 Kira Series Dummy Door Lever; Polished Chrome
Mfr # 350556
Zoro # G703700228
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 350556
- Zoro # G703700228
- UPC # 87305930904
- Country of Origin China
- Category Dummy Door Handles
Description
Contemporary Collection Kira Polished Chrome dummy lever. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Contemporary Collection Kira series door lever sets are the pinnacle of modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Polished Chrome
- Function - Dummy
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP79096195)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- KWIKSET Signature Series Polished Brass Right-Hand Lido Dummy Door Lever (788LL 3 CP RH)
- KWIKSET Lever Dummy Square Matte Black (788HFL SQT 514 CP)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-15)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 622 CEN)
- Delaney Contemporary Door Locks and Deadbolts