Shop All Dummy Door Handles
Delaney Contemporary
Delaney Contemporary 350551 Kira Series Dummy Door Lever; Satin Nickel
Mfr # 350551
Zoro # G703700310
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 350551
- Zoro # G703700310
- UPC # 87305930843
- Country of Origin China
- Category Dummy Door Handles
Description
Contemporary Collection Kira satin nickel dummy lever. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Contemporary Collection Kira series door lever sets are the pinnacle of modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Satin Nickel
- Function - Dummy
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- LINEAR Access Control Keypad, 4-1/2" H (2000EM)
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 (1CUY1)
- SCHLAGE Dummy Lever Flair Bb Rh (F170VFLA605RH)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- Delaney Contemporary Door Lever Locksets