Delaney Contemporary 350527 Cira Series Privacy Door Lever Set; Tuscany Bronze
Mfr # 350527
Zoro # G303723566
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Contemporary
- MFR # 350527
- Zoro # G303723566
- UPC # 87305932199
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection cira tuscany bronze privacy lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Cira series door lever sets are the pinnacle of modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Tuscany Bronze
- Function - Privacy
- Projection from the door - 2-3/8 in.
- Dimension - 3-7/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Privacy - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Touch Bar Rim Exit 48 In (5TUN1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- DELANEY CONTEMPORARY Delaney Contemporary 351527 Vida Series Privacy Door Lever Set; Tuscany Bronze (351527)
- DELANEY CONTEMPORARY Delaney Contemporary 350521 Contemporary Collection Cira Satin Nickel Privacy Lever Set; Satin Nickel (350521)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- Delaney Contemporary Door Locks and Deadbolts