Shop All Privacy Door Handles
Delaney Contemporary
Delaney Contemporary 350521 Contemporary Collection Cira Satin Nickel Privacy Lever Set; Satin Nickel
Mfr # 350521
Zoro # G203724236
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Contemporary
- MFR # 350521
- Zoro # G203724236
- UPC # 87305930836
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination screws that suit both wood or metal door mounting.
- Works well with both modern and functional decor.
- Non-Handed (Privacy Functions are Reversible).
- Projection from the door - 2-3/8 in.
- Dimension - 3-7/8 L x 2-1/2 W x 2-1/2 H in.
- Item Weight - 2.4 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adjustable (9046R), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof).
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2030 LSA 626)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- PROSOURCE Knob Mobile Home Passage Tulip (T-5764PB-PS)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- KENAURD Kenaurd: Privacy Commercial Lever Handle w/ INDICATOR / 26D (KCL201-IND-SS)
- Delaney Contemporary Privacy Door Handles