Delaney Contemporary 330601 Grade 2 Single Cylinder Deadbolt In Satin Nickel
Mfr # 330601
Zoro # G103700200
Product Information
- Brand Delaney Contemporary
- MFR # 330601
- Zoro # G103700200
- UPC # 873059315360
- Country of Origin China
- Category Deadbolt Locks
Description
Grade 2 single cylinder deadbolt in satin nickel. Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Solid Brass Collection deadbolts are designed to meet home security needs with functional, simple design. Each deadbolt meets Grade 2 security standards with a protective collar, high security strike plate assembly and a three hour fire latch.
- Protective collar
- High security strike plate assembly
- 3 hour fire latch
- Finish - Satin Nickel
- Function - Single Cylinder
- Projection from the door - 1-1/6 in.
- Height - 2-1/4 in.
- Item Weight - 1.35 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard, 2-1/4 in.
- Cylinder - KW1 5-Pin standard (Solid Brass), SC4 6-pin Optional Deadbolts packed KA5
- Latches - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - Brass with hardened steel rod. Full 1 in. throw
- Strikes - 1-3/4 x 2-1/4 in. Round & Square Corner, Includes Reinforcement Strike
- Wood Screws - Combination screws that suit both wood or metal door mounting, Includes 3 in. Security screws
- Door Handing - Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMDBL234S10B (EMDBL234S10B)
- MIDWEST FASTENER 1-1/2" Nickel Split Key Rings 8PK (38511)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- ARROW E Series Grade 2, Double Cyl, C KWY, US10, Rectangle Stk, 6 Pins (E62 10 CS)
- SURE-LOC HARDWARE Sure-Loc Hardware Mtn. Deadbolt, Satin Brass (DB201-MTN SB)
- ARROW E Series Grade 2, Double Cyl, C KWY, US5, Rectangle Stk, 6 Pins (E62 5A CS)
- SARGENT Grade 2, Single Cyl, LA KWY, US26D, Rectangle Stk, 6 Pins (475 26D)
- YALE REAL LIVING Yale Assure Lock 2 Bundle with Key Free Touchscreen Wi Fi Deadbolt, Valdosta Lever Passage, and (BYRD450WF1VLBSP)
- ADAMS RITE AdamsRite: MS HOOKBOLT 31/32 BS 628 31/32 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-250-628)
- Delaney Contemporary Deadbolt Locks and Deadlatches