Shop All Fruit Cups, Applesauce and Fruit Snacks
Del Monte
Diced Peaches and Mixed Fruit Cups, 4 oz Cups, PK16
Mfr # 3755
Zoro # G600929647
product price: $35.15
/pk 16, $2.20/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Weight 4.8 lbs
- Standards Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del Monte
- MFR # 3755
- Zoro # G600929647
- UPC # 24000037552
- Country of Origin United States
- Category Fruit Cups, Applesauce and Fruit Snacks
Details
Capacity | 4 oz |
Weight | 4.8 lbs |
Standards | Contains Nuts |
Description
Take your pick. Choose from luscious peaches or a delicious mixed fruit medley of sweet peaches, juicy pears, and succulent pineapple- all grown in the best soils to bring out the fruit's natural sweetness. Del Monte Diced Peaches & Mixed Fruit Fruit Cups are packed with real fruit juice and water to capture the fruit's delicious flavor and nutrients. Enjoy as a breakfast on-the-go, in a packed lunch, or in-between meetings! Great break from the usual sugary snack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Cordset /Wsb50-Wsb70 (030442)
- MONIN Monin Sugar-Free Sweetener 1 Liter Bottle, PK4 (M-FS083F)
- GHIRARDELLI Ghirardelli 60% Cacao Bittersweet Chocolate Baking Chip 10 oz., PK12 (61274)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Refried Beans With Lard #10 Can, PK6 (03233)
- DEL MONTE Del Monte In Heavy Syrup Half Pear 15.25 oz. Can, PK12 (2000851)
- DEL MONTE Del Monte In 100% Juice Mixed Fruit 4 oz. Plastic Bowl, PK24 (2002265)
- DEL MONTE Del Monte In Juice Fruit Cocktail #10 Can, PK6 (2001651)
- DEL MONTE Del Monte Pineapple Chunks Packed In Juice 106 oz., PK6 (2001715)
- DEL MONTE Del Monte In Heavy Syrup Fruit Cocktail 15.25 oz. Can, PK12 (2000839)
- DEL MONTE Del Monte In 100% Pineapple Juice Crushed Pineapple #10 Can, PK6 (2001790)
- FRESH GOURMET Fresh Gourmet Infused Cranberries 5lbs (2406)
- Del Monte Fruit Cups, Applesauce and Fruit Snacks