Shop All Cable Ties
Del City Div Of Actuant
Hvy-dty Cable Ties- Mtg Tab- Natural- 29", 100 Pieces
Mfr # 9767
Zoro # G404922073
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 9767
- Zoro # G404922073
- Country of Origin United States
- Category Cable Ties
Description
Hvy-dty cable ties- mtg tab- natural- 29" mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole. up to a 1/4-in screw size can be used- or a comparable rivet size. all mounting tab cable ties are made of durable 6/6 nylon. for use at temperatures not exceeding 85 recognized under ul file #e125869(n). Meets ul94v-2 flammability classification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 100A, 600V AC, Indicating (TCF100)
- DEL CITY DIV OF ACTUANT Del City 8" Natural Cable Ties, 100 Pieces (972803)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- RIP-TIE 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (EW-18-010-BK)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- Del City Div Of Actuant Cable Ties