Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City Strain Relief Cord Connectors - Std- 1"
Mfr # 2601
Zoro # G804922116
Sold in multiples of 2 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 2601
- Zoro # G804922116
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Strain relief cord connectors - std- 1" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC12)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/2" Dia - Rubber Insulated - 100 Pcs (CC-5020-C)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- Del City Div Of Actuant Cable Clamps & Clips