Shop All Cable Ties
Del City Div Of Actuant
Del City Heavy-duty Cable Ties- UV Black- 36", 50 Pieces
Mfr # 9645
Zoro # G804922048
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 9645
- Zoro # G804922048
- Country of Origin China
- Category Cable Ties
Description
Del city 9645 heavy-duty cable ties- uv black- 36", 50 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- DEL CITY DIV OF ACTUANT Del City 8" Natural Cable Ties, 100 Pieces (972803)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- ACT Standard Cable Tie, L 11", 50 Lbs, Natural (11-50-N-100)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT514FL-YL-100)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S06BK-TA)
- Del City Div Of Actuant Cable Ties