Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Flame Retardant Loom- 5/8"
Mfr # 768
Zoro # G604943199
product price: $83.59
/ea
Free Shipping & Returns
$83.59
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
- Brand Del City Div Of Actuant
- MFR # 768
- Zoro # G604943199
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Flame retardant loom- 5/8" this flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. it meets ul 94-v2 rating for flame retardancy- with a temperature range of -40 the high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation. it is distinctly identified by a blue stripe running its entire length.
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
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (AFR20TRBK)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL.380-100SP)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Black (WL-ED-PE-100-20-BK)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS012100)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- Del City Div Of Actuant Corrugated Tubing & Fittings