Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Flame Retardant Loom- 5/8"
Mfr # 1918
Zoro # G804943203
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1918
- Zoro # G804943203
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Flame retardant loom- 5/8" this flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. it meets ul 94-v2 rating for flame retardancy- with a temperature range of -40 the high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation. it is distinctly identified by a blue stripe running its entire length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - White (WL902-10-WHITE)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 10' Length - Black (WL919-BK-10)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 5/8" Inside Diameter - Black - 750' Length (FRPPWL.625-BSP)
- Del City Div Of Actuant Corrugated Tubing & Fittings