Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Flame Retardant Loom - 3/8"
Mfr # 764
Zoro # G704943181
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 764
- Zoro # G704943181
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Flame retardant loom- 3/8" this flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. it meets ul 94-v2 rating for flame retardancy- with a temperature range of -40 the high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation. it is distinctly identified by a blue stripe running its entire length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 3200' Length - Red (WL901-BSP-RED)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- Del City Div Of Actuant Corrugated Tubing & Fittings