Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Flame Retardant Loom- 3/4"
Mfr # 1919
Zoro # G404943108
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1919
- Zoro # G404943108
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Flame retardant loom- 3/4" this flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. it meets ul 94-v2 rating for flame retardancy- with a temperature range of -40 the high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation. it is distinctly identified by a blue stripe running its entire length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- Del City Div Of Actuant Corrugated Tubing & Fittings