Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Flame Retardant Loom- 1/2"
Mfr # 1916
Zoro # G904943165
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 1916
- Zoro # G904943165
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Flame retardant loom- 1/2" this flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. it meets ul 94-v2 rating for flame retardancy- with a temperature range of -40 the high rise ridge of this loom offers greater flexibility without twisting- tangling or slit separation. it is distinctly identified by a blue stripe running its entire length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- SURTEK Corrugated Pipe for Cable 34 X 50M (136851)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - White (WL903-10-WHITE)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 100FT- Black (WL-ED-PE-025-100-BK)
- Del City Div Of Actuant Corrugated Tubing & Fittings