Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 7/16"
Mfr # 1705
Zoro # G804943197
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1705
- Zoro # G804943197
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 7/16" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- Black (BS-J-SCW-0125-50-BK)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black (BSSCE0.50-25)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- Del City Div Of Actuant Cable Sleeves