Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 5/16"
Mfr # 1703
Zoro # G204943100
product price: $2,380.99
/ea
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1703
- Zoro # G204943100
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 5/16" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-50R, Black (9450FR)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 3ft- Black (BS-ZIPPER-125-3-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Blue (BS-XO-300-10BP-BL)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- MIDEA ELECTRIC Wall Sleeve W/O Grille, For Inf Ttw Air (22020310003397)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- Del City Div Of Actuant Cable Sleeves