Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 5/16", 100 Feet
Mfr # 703DL
Zoro # G804943166
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 703DL
- Zoro # G804943166
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 5/16" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, V (ZCE27)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Orange (BS-XO-075-25BP-OR)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-100-50)
- Del City Div Of Actuant Cable Sleeves