Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 3/8"
Mfr # 1704
Zoro # G104943200
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 1704
- Zoro # G104943200
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 3/8" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 63A, 4 Pole, 277/480V AC, C Curve (FAZ-C63/4-NA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 100ft- Black (BS-XO-075-BK-100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- ELECTRIDUCT Easy Wrap Cable Manager- 1.25" x 10FT- White (WL-EASY-125-10-WT)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- Del City Div Of Actuant Cable Sleeves