Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 3/4"
Mfr # 709DL
Zoro # G504943138
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 709DL
- Zoro # G504943138
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 3/4" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 50' Length - Black (FW025-50SP)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-075-39)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Gray (BS-J-SCW-100-10-GY)
- Del City Div Of Actuant Cable Sleeves