Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 3/4"
Mfr # 1709
Zoro # G404943184
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1709
- Zoro # G404943184
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 3/4" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 5ft- Black (BS-ZIPPER-125-5-BK)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 50ft - Black (BS-XO-175-BK-50)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- Del City Div Of Actuant Cable Sleeves