Shop All Cable Sleeves
Del City Div Of Actuant
Del City Fabric Loom- 1/2"
Mfr # 1706
Zoro # G404943177
product price: $1,780.99
/ea
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1706
- Zoro # G404943177
- Country of Origin United States
- Category Cable Sleeves
Description
Fabric loom- 1/2" asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption additionally- it is coated with a special flame retardant- black bituminous coating ideal in harsh environments temperature rating: 275 s.a.e. J-562 ford esbm3l38a- chrysler ms542- gm 676m- government hht791c- packard electric pm451
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (XTCR040D11TD)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 10ft- Black (WL-SW-HD-150-10-BK)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Black (WL-SW-100-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Gray (BS-J-SCW-050-10-GY)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- Del City Div Of Actuant Cable Sleeves