Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Black Slit Loom- bulk- 5/8"
Mfr # 1828
Zoro # G904943172
product price: $1,154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,154.99
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
- Brand Del City Div Of Actuant
- MFR # 1828
- Zoro # G904943172
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- bulk- 5/8" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- KABLE KONTROL Kable KontrolĀ® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- White (WL-ED-PE-050-50-WT)
- KABLE KONTROL Kable KontrolĀ® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- Del City Div Of Actuant Corrugated Tubing & Fittings