Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Black Slit Loom- bulk- 3/4"
Mfr # 1829
Zoro # G104943149
product price: $996.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$996.99
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
- Brand Del City Div Of Actuant
- MFR # 1829
- Zoro # G104943149
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- bulk- 3/4" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- GARDNER BENDER Wire Connector, Gray, PK100 (10-001)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- KABLE KONTROL Kable KontrolĀ® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- KABLE KONTROL Kable KontrolĀ® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Beige (WL904-SP100-ORANGE)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- KABLE KONTROL Kable KontrolĀ® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Black (WL912BSP)
- REIKU Corrugated Tubing, 16 ft., Size 2In. (PARAB-52G-5)
- Del City Div Of Actuant Corrugated Tubing & Fittings