Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Black Slit Loom- 3/8"
Mfr # 1924
Zoro # G104943163
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Del City Div Of Actuant
- MFR # 1924
- Zoro # G104943163
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 3/8" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS012100)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 100' Length - Black (wl925)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- Del City Div Of Actuant Corrugated Tubing & Fittings