Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Black Slit Loom- 1/4"
Mfr # 1923
Zoro # G204943124
product price: $491.99
/ea
Free Shipping & Returns
$491.99
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
- Brand Del City Div Of Actuant
- MFR # 1923
- Zoro # G204943124
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 1/4" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8" x 100FT- Black (WL-ED-PE-0375-100-BK)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- METRA ELECTRONICS SPLIT LOOM TUBING 3/8 INCH DIAMETER 100 FT COIL (SLT38)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White (WL-ED-PE-025-20-WT)
- Del City Div Of Actuant Corrugated Tubing & Fittings