Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City Black Slit Loom- 1"
Mfr # 1930
Zoro # G604943137
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 1930
- Zoro # G604943137
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 1" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Blue (WL903-10-BLUE)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS012100)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Green (WL904-SP100-PURPLE)
- Del City Div Of Actuant Corrugated Tubing & Fittings