Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces
Mfr # 9801
Zoro # G404922165
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 9801
- Zoro # G404922165
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Del city 9801 adhesive mtg base- 2-way- 1" sq- black, 100 pieces bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces. a screw or rivet is recommended for extra holding strength against outdoor elements. bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point. the counter-sunk hole for the screw or rivet will not interfere with the cable ties. meets ul84v-2 flammability classification. the bases can be used on all self-locking ties up to 14" and 75 lb. Tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- GAMPAK STRAP RIGID 2HOLE 2"" (49835)
- STEEL GRIP SPRING CLAMP 3"" SG (2262855)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- Del City Div Of Actuant Cable Clamps & Clips