Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 9800 Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces
Mfr # 9800**
Zoro # G004922084
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 9800**
- Zoro # G004922084
- Country of Origin United States
- Category Cable Clamps & Clips
Description
bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces. a screw or rivet is recommended for extra holding strength against outdoor elements. bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point. the counter-sunk hole for the screw or rivet will not interfere with the cable ties. meets ul84v-2 flammability classification. the bases can be used on all self-locking ties up to 14" and 75 lb. Tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- MELTRIC 63-98043 INLET (63-98043)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- Del City Div Of Actuant Cable Clamps & Clips