Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 9772 Mini 4-way Adhesive Mtg Base- 3/4" sq- Natural, 100 Pieces
Mfr # 9772
Zoro # G404922172
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 9772
- Zoro # G404922172
- Country of Origin China
- Category Cable Clamps & Clips
Description
Del city 9772 mini 4-way adhesive mtg base- 3/4" sq- natural, 100 pieces bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces. a screw or rivet is recommended for extra holding strength against outdoor elements. bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point. the counter-sunk hole for the screw or rivet will not interfere with the cable ties. meets ul84v-2 flammability classification. the bases can be used on all self-locking ties up to 14" and 75 lb. Tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- ANDERSON POWER PRODUCTS SB350 CBL CLMP USE W/A FRAME (996G1)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- Del City Div Of Actuant Cable Clamps & Clips