Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 9771 4-way Adhesive Mtg Base- 1-1/8" sq- Natural, 100 Pieces
Mfr # 9771
Zoro # G204922129
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Del City Div Of Actuant
- MFR # 9771
- Zoro # G204922129
- Country of Origin China
- Category Cable Clamps & Clips
Description
Del city 9771 4-way adhesive mtg base- 1-1/8" sq- natural, 100 pieces bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces. a screw or rivet is recommended for extra holding strength against outdoor elements. bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point. the counter-sunk hole for the screw or rivet will not interfere with the cable ties. meets ul84v-2 flammability classification. the bases can be used on all self-locking ties up to 14" and 75 lb. Tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- Del City Div Of Actuant Cable Clamps & Clips