Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City 786 Black, Slit Loom- 1/2"
Mfr # 786
Zoro # G704943204
product price: $43.85
/ea
$43.85
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
- Brand Del City Div Of Actuant
- MFR # 786
- Zoro # G704943204
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 1/2" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- SQUARE D Molded Case Circuit Breaker, BDL Series 90A, 3 Pole, 347/600V AC, B Curve (BDL36090)
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- ZORO SELECT Corrugated Tubing, PE, 1-1/4 in., 50 ft (16Y255)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- Del City Div Of Actuant Corrugated Tubing & Fittings