Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City 784 Black, Slit Loom- 3/8"
Mfr # 784
Zoro # G204943155
product price: $39.49
/ea
$39.49
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
- Brand Del City Div Of Actuant
- MFR # 784
- Zoro # G204943155
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 3/8" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- Del City Div Of Actuant Corrugated Tubing & Fittings