Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45"
Mfr # 2653
Zoro # G304922081
product price: $4.25
/ea
Sold in multiples of 6 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 2653
- Zoro # G304922081
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Strain relief cord connectors - pg- .17"- .45" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- DEL CITY DIV OF ACTUANT Del City 201009 Stainless Steel Loom Clamp, 1/2" Width, 5/8" Diameter, 10 per package (201009)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2026 Plated Steel Loom Clamp- 1-5/8", Priced per pack of 10 (2026)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- Del City Div Of Actuant Cable Clamps & Clips