Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 2650 Strain Relief Cord Connectors - PG- .181"- .312"
Mfr # 2650
Zoro # G504922126
product price: $3.15
/ea
Sold in multiples of 7 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 2650
- Zoro # G504922126
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Strain relief cord connectors - pg- .181"- .312" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- Del City Div Of Actuant Cable Clamps & Clips