Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 2638 Strain Relief Cord Connectors - Std- 3/8"
Mfr # 2638
Zoro # G204922150
product price: $2.85
/ea
Sold in multiples of 8 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 2638
- Zoro # G204922150
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Strain relief cord connectors - std- 3/8" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- Del City Div Of Actuant Cable Clamps & Clips