Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 2612 Strain Relief Cord Connectors - Std- 1/2"
Mfr # 2612
Zoro # G304922203
product price: $3.49
/ea
Sold in multiples of 7 for $24.43
$24.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 2612
- Zoro # G304922203
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Strain relief cord connectors - std- 1/2" liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- DEL CITY DIV OF ACTUANT Del City 2026 Plated Steel Loom Clamp- 1-5/8", Priced per pack of 10 (2026)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- Del City Div Of Actuant Cable Clamps & Clips