Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City 1788 Black Slit Loom- 5/8"
Mfr # 1788
Zoro # G504943121
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Del City Div Of Actuant
- MFR # 1788
- Zoro # G504943121
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 5/8" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 10' Length - Black (WL919-BK-10)
- TELEMECANIQUE SENSORS Proximity Sensor Size J Dc Xs7 + Options (XS7J1A1DAL2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS112100)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- Del City Div Of Actuant Corrugated Tubing & Fittings