Shop All Cable Clamps & Clips
Del City Div Of Actuant
Del City 1/2" NPT Locking Nut
Mfr # 2613
Zoro # G804922093
product price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 2613
- Zoro # G804922093
- Country of Origin United States
- Category Cable Clamps & Clips
Description
1/2" npt locking nut liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal std mpt thread & flex-type internationally approved: ul #e79903- csa #lr50370-10- vde #57986- sev #100989 std pg thread 6/6 nylon w/ tpe gland. Ul listed under #e-51579- csa #lr-93876. dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking working temperature: -22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A01A)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- GARDNER BENDER CLAMP PLSTC WHT 3/4"" CD6 (PPC-1575)
- Del City Div Of Actuant Cable Clamps & Clips