Shop All Cable Ties
Del City Div Of Actuant
Cable Ties- Mounting Tab- Natural- 9", 100 Pieces
Mfr # 9758
Zoro # G604922040
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Del City Div Of Actuant
- MFR # 9758
- Zoro # G604922040
- Country of Origin United States
- Category Cable Ties
Description
Cable ties- mounting tab- natural- 9" mounting tab cable ties have a molded-in screw hole for securing bundles of wire on virtually any surface that has or can accept a drilled hole. up to a 1/4-in screw size can be used- or a comparable rivet size. all mounting tab cable ties are made of durable 6/6 nylon. for use at temperatures not exceeding 85 recognized under ul file #e125869(n). Meets ul94v-2 flammability classification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- DEL CITY DIV OF ACTUANT Del City 8" Natural Cable Ties, 100 Pieces (972803)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- TATCO PRODUCTS Tatco, NYLON CABLE TIES, 8 X 0.19, 50 LB, NATURAL, 1000PK (22200)
- Del City Div Of Actuant Cable Ties