Shop All Flashings
Dektite
Grey Sqr Base Metal Flash, 4" To 8"
Mfr # DFE105G
Zoro # G3897463
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Material Aluminum
- Top Opening Open
- Cap/Collar Material EPDM
- Roof Pitch Range 12:12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Minimum Pipe Size | 4 in |
Base Width | 12 1/4 in |
Base Size (Rectangular) | 12 1/4 in L x 12 1/4 in W |
Base Height | 12 1/4 in |
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 8 in |
Base Dimensions | 12 1/4 in L x 12 1/4 in W |
Pipe Size | 4 in to 8 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 in, For Minimum Pipe Size 4 in, Base Height 12 1/4 in, Base Width 12 1/4 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- MAXITROL Maxitrol 3/4" Certified Line Regulator with Vent Limiter 325-5LV 3/4, Up To 325,000 BTU (325-5LV 3/4)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- AIR HANDLER Fiberglass Air Filter, 10x16x1", MERV 5 (3TPY9)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- YORK FLASH PT COPPER 16""X20' (RESYS0316/20)
- Dektite Flashings