Shop All Flashings
Dektite
Grey Sqr Base Metal Flash, 3" To 7"
Mfr # DFE104G
Zoro # G3897411
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Flashing
- Minimum Pipe Size Range 0 to 5 in
- Base Material Aluminum
- Base Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 7 in |
Base Dimensions | 11 in L x 11 in W |
Base Width | 11 in |
Base Height | 11 in |
Base Size (Rectangular) | 11 in L x 11 in W |
Pipe Size | 3 in to 7 in |
For Minimum Pipe Size | 3 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 3 in, Base Height 11 in, Base Width 11 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- TRION 1412 Humdifier Pad For 447 & (1412)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-1500B)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- WATER-TITE All Flexible Flashing, 3" (81810)
- Dektite Flashings