Shop All Flashings
Dektite
Grey Rnd Base Metal Flash, 7" To 13"
Mfr # DF108G
Zoro # G3897472
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Watertight Flashing
- Base Dimensions 16 3/4 in Round
- Base Shape Round
- Pipe Size 7 in to 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dimensions | 16 3/4 in Round |
Pipe Size | 7 in to 13 in |
Base Diameter | 16 3/4 in |
Minimum Pipe Size Range | 5 to 10 in |
For Maximum Pipe Size | 13 in |
For Minimum Pipe Size | 7 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Diameter 16 3/4 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Watertight Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 302 Degrees F, Minimum Temperature 58 Degrees F, Roof Pitch Range 10:12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box (RB14X6X8)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- Dektite Flashings