Shop All Flashings
Dektite
Blk Sqr Base, Metal Flash, 6-3/4" To 14"
Mfr # DFE108B
Zoro # G3897323
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Flashing
- For Roof Angle 45 Degrees
- Cap/Collar Material EPDM
- Minimum Pipe Size Range 5 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Pipe Size Range | 5 to 10 in |
Base Dimensions | 19 1/2 in L x 19 1/2 in W |
Base Height | 19 1/2 in |
For Minimum Pipe Size | 6 3/4 in |
For Maximum Pipe Size | 14 in |
Base Width | 19 1/2 in |
Pipe Size | 6 3/4 in to 14 in |
Base Size (Rectangular) | 19 1/2 in L x 19 1/2 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 14 in, For Minimum Pipe Size 6 3/4 in, Base Height 19 1/2 in, Base Width 19 1/2 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (6B626)
- ACCUMULAIR Pleated Air Filter, 20" x 34" x 2", 6 Pack (FA20X34X2_6)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- TINKERTOOLS 3 x 11 x 14.5 in. Bronze Copper Rectangle Roof Flashing (TI2513412)
- Dektite Flashings