Shop All Flashings
Dektite
Blk Sqr Base, Metal Flash, 1/4" To 5"
Mfr # DFE103B
Zoro # G3897350
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Flashing
- For Roof Angle 45 Degrees
- Base/Cap Material Aluminum / EPDM
- For Minimum Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
For Minimum Pipe Size | 1/4 in |
Pipe Size | 1/4 in to 5 in |
Base Dimensions | 8 3/4 in L x 8 3/4 in W |
Minimum Pipe Size Range | 0 to 5 in |
Base Height | 8 3/4 in |
For Maximum Pipe Size | 5 in |
Base Size (Rectangular) | 8 3/4 in L x 8 3/4 in W |
Base Width | 8 3/4 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height 8 3/4 in, Base Width 8 3/4 in, Seal Material EPDM, Top Opening Closed, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Roof Pitch Range 12:12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Replacement 4" Dryer Vent Seal (289W)
- FJC Vacuum Pump, 1.5 CFM (6905)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- DAYTON Replacement Cover (6366364)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- FLAMCO VALLEY 10X10 ALUMINUM ROLL FLASHING (66310)
- Dektite Flashings