Shop All Flashings
Dektite
Blk Retro Sqr Base, Mtl Flash, 1/4" To 5"
Mfr # DC103BC
Zoro # G3897378
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Includes Clips
- For Maximum Pipe Size 5 in
- Pipe Size 1/4 in to 5 in
- Standards UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
For Maximum Pipe Size | 5 in |
Pipe Size | 1/4 in to 5 in |
Base Width | 8 1/2 in |
For Minimum Pipe Size | 1/4 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Height | 8 1/2 in |
Base Size (Rectangular) | 8 1/2 in L x 8 1/2 in W |
Base Dimensions | 8 1/2 in L x 8 1/2 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height 8 1/2 in, Base Width 8 1/2 in, Seal Material EPDM, Top Opening Closed, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Includes Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Differential Pressure Flow Sensor, 4 In (SSS-1002)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- STAR BRITE Star brite 085401 No Damp Dehumidifier Bucket - 36 oz (085401)
- AIR KING 24" Pedestal Fan (9124)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Grey Rnd Base Metal Flash, 3" To 6" (DF104G)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- TITE SEAL WINDOW FLASHING 6""X100' (TS6100)
- Dektite Flashings