Shop All Flashings
Dektite
Blk Retro Sqr Base, Metal Flash, 5" To 9"
Mfr # DC106BC
Zoro # G3897229
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clips
- Application Pipe Vents
- Product Type Flashing
- Seal Material EPDM
- Base Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Height | 14 1/2 in |
Pipe Size | 5 in to 9 in |
Base Dimensions | 14 1/2 in L x 14 1/2 in W |
For Minimum Pipe Size | 5 in |
For Maximum Pipe Size | 9 in |
Minimum Pipe Size Range | 5 to 10 in |
Base Width | 14 1/2 in |
Base Size (Rectangular) | 14 1/2 in L x 14 1/2 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 5 in, Base Height 14 1/2 in, Base Width 14 1/2 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Includes Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- NAVAC Evacuation Hose, Black, 6', 1/2" Diameter, 3/8" to 1/4" Fitting (NHB1)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X50' (66008)
- Dektite Flashings