Dekorra

DekoRRa 109-FS Artificial Rock Fieldstone-Gray - Covers Shorter Wells-Septic Pipes And Aerators


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These top-quality rock enclosures are made with a gritty tough and varigated surface that blends in with your landscape.
  • Natural rock-like texture and color.
  • Stakes securely and easily into the ground with stakes included.
  • Proudly from recyclable materials.
  • Dimensions: 30" L x 23" W x 18" H.
  • Aerator Pump - 9" H x 16" L x 8"W.
  • Well - 8" diameter up to 12" H.
  • Septic Pipe - 6" diameter up to 13" H.
  • Control Panel - 12" H x 12" L x 6"W.
  • Electrical Post and Outlet - 14" H x 8" L x 5"W.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.